
Abs Speed Sensor, Als1412
Mfr # ALS1412
Zoro # G5682998
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Number of Connectors
2
Connector Gender
Male
Number of Terminals
2; 2
Position
Rear, Driver Or Passenger Side
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1412
Zoro #
G5682998
UPC #
707390864822
Country of Origin
Unknown
Details
Number of Connectors
2
Connector Gender
Male
Number of Terminals
2; 2
Position
Rear, Driver Or Passenger Side
Terminal Gender
Female
Fit Type
Direct Fit
Series
Standard OE Replacement
Item
ABS Speed Sensor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.