Zoro Homepage

Abs Speed Sensor, Als1559

  • Mfr # ALS1559

  • Zoro # G5675121


product price: $36.29
/ea

Key Features

Connector Gender
Female
Position
Front, Passenger Side
Number of Connectors
1
Terminal Gender
Male
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1559
Zoro #
G5675121
UPC #
2562326893
Country of Origin
Unknown

Details

Connector Gender
Female
Position
Front, Passenger Side
Number of Connectors
1
Terminal Gender
Male
Number of Terminals
2
Fit Type
Direct Fit
Item
ABS Speed Sensor
Series
Standard OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.