
Abs Speed Sensor, Als1605
Mfr # ALS1605
Zoro # G5675742
product price: $42.85
/eaKey Features
Mounting Location
Spindle
Connector Gender
Female
Harness Length - inches
45
Connector Quantity
1
Terminal Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1605
Zoro #
G5675742
UPC #
2562327110
Country of Origin
Unknown
Dimensions
Harness Length - inches
45
Details
Mounting Location
Spindle
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
2
Number of Bolt Holes
1
Terminal Type
Blade
Terminal Gender
Male
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.