
Abs Speed Sensor, Als1637
Mfr # ALS1637
Zoro # G5660196
product price: $67.79
/eaKey Features
Harness Length - inches
41.25"
Number of Bolt Holes
1
Terminal Quantity
2
Terminal Gender
Male
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALS1637
Zoro #
G5660196
UPC #
2562326924
Country of Origin
Unknown
Dimensions
Harness Length - inches
41.25"
Details
Number of Bolt Holes
1
Terminal Quantity
2
Terminal Gender
Male
Connector Shape
Rectangular
Connector Quantity
1
Terminal Type
Blade
Connector Gender
Female
Mounting Location
Spindle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.