
Abs Speed Sensor, Als1669
Mfr # ALS1669
Zoro # G5668298
product price: $61.49
/eaKey Features
Harness Length - inches
54
Mounting Location
Spindle
Terminal Type
Blade
Connector Gender
Female
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1669
Zoro #
G5668298
UPC #
2562338430
Country of Origin
Unknown
Dimensions
Harness Length - inches
54
Details
Mounting Location
Spindle
Terminal Type
Blade
Connector Gender
Female
Connector Shape
Oval
Terminal Quantity
2
Connector Quantity
1
Terminal Gender
Male
Number of Bolt Holes
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.