
Abs Speed Sensor, Als1734
Mfr # ALS1734
Zoro # G5670772
product price: $23.15
/eaKey Features
Mounting Location
Spindle
Connector Type
Bolt Mount
Terminal Quantity
2
Connector Gender
Female
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1734
Zoro #
G5670772
UPC #
727943050106
Country of Origin
Unknown
Dimensions
Harness Length - inches
29
Details
Mounting Location
Spindle
Connector Type
Bolt Mount
Terminal Quantity
2
Connector Gender
Female
Terminal Type
Blade
Number of Bolt Holes
1
Connector Quantity
1
Terminal Gender
Male
Connector Shape
Oval
Item
Headlight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.