Zoro Homepage

Abs Speed Sensor, ALS1745

  • Mfr # ALS1745

  • Zoro # G300564186


product price: $38.99
/ea

Key Features

Connector Quantity
1
Terminal Quantity
2
Connector Gender
Male
Terminal Type
Pin
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1745
Zoro #
G300564186
UPC #
2562340602
Country of Origin
Unknown

Dimensions

Harness Length - inches
48

Details

Connector Quantity
1
Terminal Quantity
2
Connector Gender
Male
Terminal Type
Pin
Connector Shape
Rectangular
Terminal Gender
Female
Mounting Location
Axle
Number of Bolt Holes
3

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.