Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Speed Sensor, Als1816

  • Mfr # ALS1816

  • Zoro # G5671770


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Axle
Terminal Gender
Female
Connector Gender
Male
Terminal Type
Blade
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1816
Zoro #
G5671770
UPC #
2562340456
Country of Origin
Unknown

Dimensions

Harness Length - inches
74"

Details

Mounting Location
Axle
Terminal Gender
Female
Connector Gender
Male
Terminal Type
Blade
Terminal Quantity
2
Connector Shape
Rectangular
Number of Bolt Holes
4
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.