
Abs Speed Sensor, Als1819
Mfr # ALS1819
Zoro # G5672750
product price: $38.15
/eaKey Features
Position
Rear, Passenger Side
Number of Connectors
1
Fit Type
Direct Fit
Number of Terminals
2
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1819
Zoro #
G5672750
UPC #
2562373603
Country of Origin
Unknown
Details
Position
Rear, Passenger Side
Item
ABS Speed Sensor
Number of Connectors
1
Fit Type
Direct Fit
Number of Terminals
2
Connector Gender
Female
Terminal Type
Blade
Mounting Type
Flange
Terminal Gender
Male
Series
Standard Intermotor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.