Zoro Homepage

Abs Speed Sensor, ALS1982

  • Mfr # ALS1982

  • Zoro # G900564258


product price: $27.49
/ea

Key Features

Terminal Quantity
2
Terminal Gender
Male
Mounting Location
Spindle
Connector Quantity
1
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1982
Zoro #
G900564258
UPC #
25623788395
Country of Origin
Unknown

Dimensions

Harness Length - inches
32

Details

Terminal Quantity
2
Terminal Gender
Male
Mounting Location
Spindle
Connector Quantity
1
Terminal Type
Blade
Connector Shape
Square
Number of Bolt Holes
1
Connector Gender
Female

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.