Zoro Homepage

Abs Speed Sensor, Als2246

  • Mfr # ALS2246

  • Zoro # G5668307


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Bolt Holes
1
Mounting Location
Spindle
Terminal Type
Blade
Connector Gender
Female
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2246
Zoro #
G5668307
UPC #
727943163790
Country of Origin
Unknown

Dimensions

Harness Length - inches
33.5 "

Details

Number of Bolt Holes
1
Mounting Location
Spindle
Terminal Type
Blade
Connector Gender
Female
Terminal Quantity
2
Connector Shape
Square
Connector Quantity
1
Wiring Harness Included
Yes
Terminal Gender
Male
Mounting Hardware Included
Yes
Connector Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.