Zoro Homepage

Abs Speed Sensor, Als2251

  • Mfr # ALS2251

  • Zoro # G5668429


product price: $31.29
/ea

Key Features

Fit Type
Direct Fit
Terminal Gender
Male
Number of Connectors
1
Connector Gender
Female
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2251
Zoro #
G5668429
UPC #
727943164483
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Terminal Gender
Male
Item
ABS Speed Sensor
Number of Connectors
1
Connector Gender
Female
Number of Terminals
2
Series
Standard OE Replacement
Position
Front, Driver Side

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.