
Abs Speed Sensor, Als2252
Mfr # ALS2252
Zoro # G5669311
product price: $34.95
/eaKey Features
Terminal Gender
Male
Wiring Harness Included
Yes
Connector Gender
Female
Harness Length - inches
28.5 "
Mounting Location
Spindle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALS2252
Zoro #
G5669311
UPC #
727943163479
Country of Origin
Unknown
Dimensions
Harness Length - inches
28.5 "
Details
Terminal Gender
Male
Wiring Harness Included
Yes
Connector Gender
Female
Mounting Location
Spindle
Number of Bolt Holes
1
Connector Type
Flange
Terminal Quantity
2
Connector Shape
Rectangular
Connector Quantity
1
Terminal Type
Pins
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.