Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Speed Sensor, ALS2256

  • Mfr # ALS2256

  • Zoro # G500564320


product price: $57.39
/ea

Key Features

Mounting Location
Spindle
Number of Bolt Holes
2
Terminal Quantity
2
Wiring Harness Included
Yes
Harness Length - inches
26.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS2256
Zoro #
G500564320
UPC #
727943161963
Country of Origin
Unknown

Dimensions

Harness Length - inches
26.5

Details

Mounting Location
Spindle
Number of Bolt Holes
2
Terminal Quantity
2
Wiring Harness Included
Yes
Connector Gender
Female
Mounting Type
Flange
Connector Quantity
1
Terminal Gender
Male
Terminal Type
Blade
Connector Shape
Rectangular

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.