
Abs Speed Sensor, Als2259
Mfr # ALS2259
Zoro # G5668377
product price: $34.75
/eaKey Features
Includes
Wiring Harness
Terminal Gender
Male
Fit Type
Direct Fit
Connector Gender
Female
Position
Front, Passenger Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2259
Zoro #
G5668377
UPC #
727943164445
Country of Origin
Unknown
Dimensions
Harness Length
27-1/2 in
Details
Includes
Wiring Harness
Terminal Gender
Male
Fit Type
Direct Fit
Connector Gender
Female
Position
Front, Passenger Side
Item
ABS Speed Sensor
Number of Connectors
1
Terminal Type
Blade
Mounting Location
Spindle
Number of Terminals
2
Connector Shape
Rectangular
Series
Intermotor
Mounting Type
Flange
Number of Bolt Holes
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.