
Abs Speed Sensor, ALS2284
Mfr # ALS2284
Zoro # G000564172
product price: $58.55
/eaKey Features
Number of Bolt Holes
3
Mounting Type
Flange
Terminal Quantity
2
Connector Quantity
1
Contact Terminal Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2284
Zoro #
G000564172
UPC #
727943163189
Country of Origin
Unknown
Dimensions
Harness Length - inches
35
Details
Number of Bolt Holes
3
Mounting Type
Flange
Terminal Quantity
2
Connector Quantity
1
Contact Terminal Material
Aluminum
Terminal Gender
Male
Connector Gender
Female
Mounting Location
Spindle
Terminal Type
Blade
Wiring Harness Included
Yes
Connector Shape
Rectangular
Description
Abs Speed Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.