Zoro Homepage

Abs Speed Sensor, ALS2286

  • Mfr # ALS2286

  • Zoro # G900564197


product price: $65.99
/ea

Key Features

Number of Bolt Holes
3
Mounting Location
Spindle
Harness Length - inches
33.5 "
Terminal Gender
Male
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2286
Zoro #
G900564197
UPC #
727943163226
Country of Origin
Unknown

Dimensions

Harness Length - inches
33.5 "

Details

Number of Bolt Holes
3
Mounting Location
Spindle
Terminal Gender
Male
Terminal Quantity
2
Terminal Type
Blade
Connector Quantity
1
Wiring Harness Included
Yes
Connector Gender
Female
Connector Shape
Rectangular

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.