
Abs Speed Sensor, Als2292
Mfr # ALS2292
Zoro # G5668550
product price: $65.29
/eaKey Features
Includes
Wiring Harness
Position
Rear, Driver Or Passenger Side
Mounting Type
Flange
Terminal Gender
Male
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2292
Zoro #
G5668550
UPC #
727943164056
Country of Origin
Unknown
Details
Includes
Wiring Harness
Item
ABS Speed Sensor
Position
Rear, Driver Or Passenger Side
Mounting Type
Flange
Terminal Gender
Male
Connector Gender
Female
Series
Standard
Number of Connectors
1
Terminal Type
Blade
Number of Terminals
2
Fit Type
Direct Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.