Zoro Homepage

ABS SPEED SENSOR

  • Mfr # ALS2297

  • Zoro # G402037397


product price: $27.25
/ea

Key Features

Fit Type
Direct Fit
Series
Standard OE Replacement
Number of Terminals
2
Terminal Gender
Male
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2297
Zoro #
G402037397
UPC #
728000000000
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Series
Standard OE Replacement
Number of Terminals
2
Terminal Gender
Male
Number of Connectors
1
Item
ABS Speed Sensor
Position
Front, Driver Or Passenger Side
Connector Gender
Female

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.