Zoro Homepage

Abs Speed Sensor, ALS2298

  • Mfr # ALS2298

  • Zoro # G100564195


product price: $24.95
/ea

Key Features

Terminal Gender
Male
Number of Terminals
2
Connector Gender
Female
Number of Connectors
1
Position
Rear, Driver Or Passenger Side, Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2298
Zoro #
G100564195
UPC #
727943163943
Country of Origin
Unknown

Details

Terminal Gender
Male
Number of Terminals
2
Item
ABS Speed Sensor
Connector Gender
Female
Number of Connectors
1
Position
Rear, Driver Or Passenger Side, Rear
Series
Standard OE Replacement
Fit Type
Direct Fit

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.