
Abs Speed Sensor, Als2322
Mfr # ALS2322
Zoro # G5668526
product price: $66.19
/eaKey Features
Number of Connectors
1
Connector Gender
Female
Position
Front, Driver Side
Number of Terminals
2
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2322
Zoro #
G5668526
UPC #
727943169860
Country of Origin
Unknown
Details
Number of Connectors
1
Connector Gender
Female
Position
Front, Driver Side
Number of Terminals
2
Series
Standard OE Replacement
Terminal Gender
Male
Fit Type
Direct Fit
Item
ABS Speed Sensor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.