
Abs Speed Sensor, Als234
Mfr # ALS234
Zoro # G5669722
product price: $46.75
/eaKey Features
Connector Shape
Rectangular
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
2
Connector Type
Bolt Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALS234
Zoro #
G5669722
UPC #
707390355023
Country of Origin
Unknown
Dimensions
Harness Length - inches
61"
Details
Connector Shape
Rectangular
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
2
Connector Type
Bolt Mount
Terminal Gender
Male
Mounting Location
Wheel
Number of Bolt Holes
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.