
Abs Speed Sensor, Als2362
Mfr # ALS2362
Zoro # G5670422
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Harness Length - inches
35
Connector Shape
Rectangular
Terminal Quantity
2
Terminal Gender
Female
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2362
Zoro #
G5670422
UPC #
727943179647
Country of Origin
Unknown
Dimensions
Harness Length - inches
35
Details
Connector Shape
Rectangular
Terminal Quantity
2
Terminal Gender
Female
Connector Gender
Male
Terminal Type
Blade
Connector Quantity
1
Number of Bolt Holes
1
Connector Type
Flange
Wiring Harness Included
Yes
Mounting Location
Spindle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.