Zoro Homepage

Abs Speed Sensor, Als2363

  • Mfr # ALS2363

  • Zoro # G5671457


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Connector Gender
Male
Fit Type
Direct Fit
Position
Rear, Passenger Side
Terminal Gender
Female
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2363
Zoro #
G5671457
UPC #
727943179609
Country of Origin
Unknown

Details

Connector Gender
Male
Fit Type
Direct Fit
Position
Rear, Passenger Side
Item
ABS Speed Sensor
Terminal Gender
Female
Series
Standard OE Replacement
Number of Terminals
2
Number of Connectors
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.