
Abs Speed Sensor, Als2374
Mfr # ALS2374
Zoro # G5670057
product price: $41.75
/eaKey Features
Number of Bolt Holes
1
Connector Shape
Rectangular
Connector Type
Flange
Terminal Quantity
2
Wiring Harness Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2374
Zoro #
G5670057
UPC #
727943210388
Country of Origin
Unknown
Dimensions
Harness Length - inches
46
Details
Number of Bolt Holes
1
Connector Shape
Rectangular
Connector Type
Flange
Terminal Quantity
2
Wiring Harness Included
Yes
Connector Quantity
1
Terminal Gender
Male
Terminal Type
Blade
Mounting Location
Spindle
Connector Gender
Female
Mounting Hardware Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.