
Abs Speed Sensor, Als2375
Mfr # ALS2375
Zoro # G5670626
product price: $32.49
/eaKey Features
Fit Type
Direct Fit
Position
Front, Passenger Side
Number of Terminals
2
Terminal Gender
Male
Number of Bolt Holes
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2375
Zoro #
G5670626
UPC #
727943229199
Country of Origin
Unknown
Dimensions
Harness Length
26-1/2 in
Details
Fit Type
Direct Fit
Position
Front, Passenger Side
Number of Terminals
2
Terminal Gender
Male
Number of Bolt Holes
1
Connector Gender
Female
Item
ABS Speed Sensor
Mounting Location
Spindle
Number of Connectors
1
Mounting Type
Flange
Terminal Type
Pin
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.