Zoro Homepage

Abs Speed Sensor, ALS2396

  • Mfr # ALS2396

  • Zoro # G400564185


product price: $41.15
/ea

Key Features

Terminal Gender
Female
Connector Quantity
1
Terminal Type
Blade
Mounting Location
Wheel
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2396
Zoro #
G400564185
UPC #
727943283023
Country of Origin
Unknown

Dimensions

Harness Length - inches
32.75"

Details

Terminal Gender
Female
Connector Quantity
1
Terminal Type
Blade
Mounting Location
Wheel
Terminal Quantity
2
Connector Shape
Oval
Connector Gender
Male

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.