
Abs Speed Sensor, Als2500
Mfr # ALS2500
Zoro # G5670827
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade; Pin
Connector Gender
Male Female
Terminal Quantity
2
Terminal Gender
Female
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALS2500
Zoro #
G5670827
UPC #
727943472298
Country of Origin
Unknown
Dimensions
Harness Length - inches
36.5"
Details
Terminal Type
Blade; Pin
Connector Gender
Male Female
Terminal Quantity
2
Terminal Gender
Female
Mounting Location
Wheel
Number of Bolt Holes
1
Item
Headlight
Wiring Harness Included
Yes
Connector Type
Bolt Mount
Connector Shape
Rectangular
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.