Zoro Homepage

Abs Speed Sensor, Als2524

  • Mfr # ALS2524

  • Zoro # G5671700


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Connector Shape
Rectangular
Harness Length - inches
42.8"
Mounting Location
Wheel
Wiring Harness Included
Yes
Number of Bolt Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2524
Zoro #
G5671700
UPC #
727943648006
Country of Origin
Unknown

Dimensions

Harness Length - inches
42.8"

Details

Item
Blower Motor
Connector Shape
Rectangular
Mounting Location
Wheel
Wiring Harness Included
Yes
Number of Bolt Holes
1
Terminal Quantity
3
Terminal Gender
Female
Connector Type
Bolt Mount
Connector Quantity
1
Terminal Type
Blade
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.