Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Speed Sensor, Als2525

  • Mfr # ALS2525

  • Zoro # G5672236


product price: $74.89
/ea

Key Features

Includes
Wiring Harness
Number of Connectors
1
Fit Type
Direct Fit
Harness Length
44 in
Number of Bolt Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS2525
Zoro #
G5672236
UPC #
727943648051
Country of Origin
Unknown

Dimensions

Harness Length
44 in

Details

Includes
Wiring Harness
Number of Connectors
1
Fit Type
Direct Fit
Number of Bolt Holes
1
Terminal Type
Blade
Connector Shape
Rectangular
Item
ABS Speed Sensor
Connector Gender
Male
Mounting Type
Flange
Number of Terminals
2
Terminal Gender
Female
Mounting Location
Wheel
Position
Rear, Passenger Side
Series
Intermotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.