
Abs Speed Sensor, Als2532
Mfr # ALS2532
Zoro # G5671612
product price: $29.05
/eaKey Features
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
2
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2532
Zoro #
G5671612
UPC #
727943619013
Country of Origin
Unknown
Dimensions
Harness Length - inches
37
Details
Item
Blower Motor
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
2
Mounting Location
Wheel
Connector Type
Bolt Mount
Wiring Harness Included
Yes
Number of Bolt Holes
2
Connector Quantity
1
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.