
Abs Speed Sensor, Als2544
Mfr # ALS2544
Zoro # G5672586
product price: $27.59
/eaKey Features
Connector Shape
Rectangular
Terminal Quantity
2
Mounting Location
Wheel
Terminal Type
Blade
Connector Type
Bolt Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2544
Zoro #
G5672586
UPC #
727943490797
Country of Origin
Unknown
Dimensions
Harness Length - inches
30
Details
Connector Shape
Rectangular
Terminal Quantity
2
Mounting Location
Wheel
Terminal Type
Blade
Item
Power Window Switch
Connector Type
Bolt Mount
Connector Quantity
1
Connector Gender
Female
Wiring Harness Included
Yes
Number of Bolt Holes
1
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.