
Abs Speed Sensor, Als2551
Mfr # ALS2551
Zoro # G5673161
product price: $75.65
/ea
Free Shipping & Returns
Key Features
Connector Shape
Rectangular
Connector Type
Bolt Mount
Connector Gender
Female
Terminal Quantity
2
Wiring Harness Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2551
Zoro #
G5673161
UPC #
727943483973
Country of Origin
Unknown
Dimensions
Harness Length - inches
60.5"
Details
Connector Shape
Rectangular
Connector Type
Bolt Mount
Connector Gender
Female
Terminal Quantity
2
Wiring Harness Included
Yes
Terminal Gender
Male
Terminal Type
Blade
Mounting Location
Wheel
Number of Bolt Holes
1
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.