
Abs Speed Sensor, Als2554
Mfr # ALS2554
Zoro # G5673977
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Includes
Wiring Harness
Connector Gender
Male
Terminal Gender
Female
Terminal Type
Blade
Series
Intermotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2554
Zoro #
G5673977
UPC #
727943484123
Country of Origin
Unknown
Dimensions
Harness Length
39 in
Details
Includes
Wiring Harness
Connector Gender
Male
Terminal Gender
Female
Terminal Type
Blade
Series
Intermotor
Number of Terminals
2
Mounting Location
Wheel
Number of Connectors
1
Mounting Type
Flange
Item
ABS Speed Sensor
Fit Type
Direct Fit
Connector Shape
Oval
Number of Bolt Holes
1
Position
Front, Driver Or Passenger Side, Front
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.