
Abs Speed Sensor, Als259
Mfr # ALS259
Zoro # G5662506
product price: $44.49
/eaKey Features
Terminal Gender
Male Female
Mounting Location
Wheel
Connector Type
Bolt Mount
Number of Bolt Holes
1
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS259
Zoro #
G5662506
UPC #
707390376103
Country of Origin
Unknown
Dimensions
Harness Length - inches
30.5"
Details
Terminal Gender
Male Female
Item
Distributor Check Valve
Mounting Location
Wheel
Connector Type
Bolt Mount
Number of Bolt Holes
1
Connector Gender
Female
Connector Quantity
1
Connector Shape
Oval
Terminal Type
Pin, Cylindrical
Terminal Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.