
Abs Speed Sensor, Als2595
Mfr # ALS2595
Zoro # G5662521
product price: $35.89
/eaKey Features
Includes
Wiring Harness
Terminal Type
Blade
Harness Length
24 in
Number of Connectors
1
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2595
Zoro #
G5662521
UPC #
727943498502
Country of Origin
Unknown
Dimensions
Harness Length
24 in
Details
Includes
Wiring Harness
Terminal Type
Blade
Number of Connectors
1
Connector Gender
Female
Number of Terminals
2
Terminal Gender
Male
Fit Type
Direct Fit
Position
Front, Driver Side
Number of Bolt Holes
2
Connector Shape
Rectangular
Item
ABS Speed Sensor
Mounting Location
Wheel
Mounting Type
Flange
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.