Zoro Homepage

Abs Speed Sensor, ALS2703

  • Mfr # ALS2703

  • Zoro # G900564272


product price: $22.09
/ea

Key Features

Harness Length - inches
78"
Terminal Type
Blade
Terminal Quantity
2
Connector Shape
Octagon
Number of Bolt Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2703
Zoro #
G900564272
UPC #
727943880208
Country of Origin
Unknown

Dimensions

Harness Length - inches
78"

Details

Terminal Type
Blade
Terminal Quantity
2
Connector Shape
Octagon
Number of Bolt Holes
1
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Mounting Location
Wheel

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.