
Abs Speed Sensor, ALS2704
Mfr # ALS2704
Zoro # G000564332
product price: $24.35
/eaKey Features
Mounting Type
Bolt Mount
Terminal Quantity
2
Harness Length - inches
49
Number of Bolt Holes
1
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2704
Zoro #
G000564332
UPC #
727943880284
Country of Origin
Unknown
Dimensions
Harness Length - inches
49
Details
Mounting Type
Bolt Mount
Terminal Quantity
2
Number of Bolt Holes
1
Connector Gender
Female
Connector Shape
Octagon
Connector Quantity
1
Terminal Type
Blade
Contact Terminal Material
Brass
Terminal Gender
Male
Mounting Location
Wheel
Description
Abs Speed Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.