
ABS SPEED SENSOR
Mfr # ALS2822
Zoro # G902036975
product price: $34.09
/eaKey Features
Number of Bolt Holes
1
Terminal Type
Pin
Connector Quantity
1
Terminal Quantity
2
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2822
Zoro #
G902036975
UPC #
728000000000
Country of Origin
Unknown
Dimensions
Harness Length - inches
43.5
Details
Number of Bolt Holes
1
Terminal Type
Pin
Connector Quantity
1
Terminal Quantity
2
Connector Gender
Female
Mounting Type
Bolt Mount
Terminal Gender
Male
Connector Shape
Oval
Mounting Location
Wheel
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.