Zoro Homepage

Abs Speed Sensor, Als2865

  • Mfr # ALS2865

  • Zoro # G5667832


product price: $16.35
/ea

Key Features

Mounting Location
Wheel
Connector Quantity
1
Terminal Type
Blade
Connector Type
Bolt Mount
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2865
Zoro #
G5667832
UPC #
727943967992
Country of Origin
Unknown

Dimensions

Harness Length - inches
45.5"

Details

Mounting Location
Wheel
Connector Quantity
1
Terminal Type
Blade
Connector Type
Bolt Mount
Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Rectangular
Number of Bolt Holes
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.