
ABS SPEED SENSOR
Mfr # ALS2875
Zoro # G902036982
product price: $54.15
/eaKey Features
Connector Shape
Square
Mounting Location
Wheel
Terminal Gender
Female
Harness Length
36 in
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2875
Zoro #
G902036982
UPC #
33086110271
Country of Origin
Unknown
Dimensions
Harness Length
36 in
Details
Connector Shape
Square
Mounting Location
Wheel
Item
ABS Speed Sensor
Terminal Gender
Female
Terminal Type
Pin
Connector Gender
Male
Number of Connectors
1
Number of Terminals
2
Series
Intermotor
Number of Bolt Holes
1
Fit Type
Direct Fit
Mounting Type
Flange
Position
Front, Driver Side, Front
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.