Zoro Homepage

Abs Speed Sensor, Als2882

  • Mfr # ALS2882

  • Zoro # G5665559


product price: $24.65
/ea

Key Features

Connector Shape
Rectangular
Number of Terminals
2
Connector Gender
Female
Terminal Type
Blade
Number of Bolt Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2882
Zoro #
G5665559
UPC #
33086103020
Country of Origin
Unknown

Dimensions

Harness Length
34 in

Details

Connector Shape
Rectangular
Number of Terminals
2
Connector Gender
Female
Item
ABS Speed Sensor
Terminal Type
Blade
Number of Bolt Holes
1
Fit Type
Direct Fit
Mounting Location
Wheel
Mounting Type
Flange
Number of Connectors
1
Position
Rear, Passenger Side
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.