
Abs Speed Sensor, Als2897
Mfr # ALS2897
Zoro # G5669950
product price: $33.55
/eaKey Features
Mounting Type
Flange
Position
Front, Driver Or Passenger Side
Connector Shape
Square
Number of Connectors
1
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2897
Zoro #
G5669950
UPC #
33086398198
Country of Origin
Unknown
Details
Mounting Type
Flange
Position
Front, Driver Or Passenger Side
Connector Shape
Square
Number of Connectors
1
Item
ABS Speed Sensor
Terminal Gender
Male
Terminal Type
Blade
Number of Terminals
2
Fit Type
Direct Fit
Connector Gender
Female
Mounting Location
Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.