
Abs Speed Sensor, Als295
Mfr # ALS295
Zoro # G5668532
product price: $66.49
/eaKey Features
Connector Type
Flange
Connector Shape
Rectangular
Connector Quantity
1
Mounting Location
Wheel
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS295
Zoro #
G5668532
UPC #
707390452814
Country of Origin
Unknown
Dimensions
Harness Length - inches
34
Details
Connector Type
Flange
Connector Shape
Rectangular
Connector Quantity
1
Mounting Location
Wheel
Terminal Type
Blade
Connector Gender
Male
Terminal Gender
Female
Number of Bolt Holes
3
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.