Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS SPEED SENSOR

  • Mfr # ALS3045

  • Zoro # G302037169


product price: $23.99
/ea

Key Features

Terminal Gender
Male
Harness Length - inches
29
Terminal Quantity
2
Number of Bolt Holes
1
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS3045
Zoro #
G302037169
UPC #
33086116914
Country of Origin
Unknown

Dimensions

Harness Length - inches
29

Details

Terminal Gender
Male
Terminal Quantity
2
Number of Bolt Holes
1
Connector Shape
Rectangular
Terminal Type
Blade
Mounting Location
Wheel
Connector Gender
Female
Wiring Harness Included
Yes
Connector Quantity
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.