Zoro Homepage

Abs Speed Sensor, Als3060

  • Mfr # ALS3060

  • Zoro # G5668779


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Bolt Mount
Connector Quantity
1
Harness Length - inches
35
Terminal Type
Pin
Mounting Location
Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS3060
Zoro #
G5668779
UPC #
33086112077
Country of Origin
Unknown

Dimensions

Harness Length - inches
35

Details

Connector Type
Bolt Mount
Connector Quantity
1
Terminal Type
Pin
Mounting Location
Wheel
Number of Bolt Holes
1
Terminal Quantity
2
Connector Shape
Square
Terminal Gender
Female
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.