This item is Discontinued.

Standard Ignition Abs Speed Sensor, Als307 ALS307

This item is Discontinued.

Standard Ignition

Abs Speed Sensor, Als307 (Discontinued)

Mfr # ALS307
Zoro # G5669987
UPC # 707390455464
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS307
Zoro #
G5669987
UPC #
707390455464
Country of Origin
Unknown

Dimensions

Harness Length - inches
60

Details

Connector Quantity
1
Connector Type
Bolt Mount
Mounting Location
Wheel
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
2
Connector Shape
Oval
Number of Bolt Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.