
ABS SPEED SENSOR
Mfr # ALS3091
Zoro # G502076982
product price: $16.55
/eaKey Features
Mounting Type
Bolt Mount
Terminal Type
Blade
Connector Quantity
1
Terminal Gender
Male
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS3091
Zoro #
G502076982
UPC #
33086507491
Country of Origin
Unknown
Dimensions
Harness Length - inches
30.5 "
Details
Item
Relay
Mounting Type
Bolt Mount
Terminal Type
Blade
Connector Quantity
1
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
2
Mounting Location
Wheel
Number of Bolt Holes
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.