
ABS SPEED SENSOR
Mfr # ALS3106
Zoro # G002076901
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Mounting Type
Clamp In
Connector Shape
Rectangular
Connector Quantity
1
Number of Bolt Holes
2
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS3106
Zoro #
G002076901
UPC #
33086548166
Country of Origin
Unknown
Dimensions
Harness Length - inches
56.5"
Details
Mounting Type
Clamp In
Connector Shape
Rectangular
Connector Quantity
1
Number of Bolt Holes
2
Connector Gender
Female
Terminal Quantity
2
Mounting Location
Wheel
Terminal Gender
Male
Terminal Type
Blade
Wiring Harness Included
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.