Zoro Homepage

Abs Speed Sensor, ALS346

  • Mfr # ALS346

  • Zoro # G100564577


product price: $70.95
/ea

Key Features

Harness Length - inches
36
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
2
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS346
Zoro #
G100564577
UPC #
707390452036
Country of Origin
Unknown

Dimensions

Harness Length - inches
36

Details

Connector Gender
Female
Connector Quantity
1
Terminal Quantity
2
Terminal Type
Blade
Number of Bolt Holes
1
Mounting Location
Wheel
Terminal Gender
Female
Mounting Type
Flange
Connector Shape
Rectangular

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.